Shop All Temperature Controllers
This Product is Discontinued
Square D
QO meter main, 200 A, ringless, 22 kA, s (Discontinued)
Mfr # RQC200SFMG
Zoro # G4056084
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Meter Mains
- Description/Special Features Mercury Free
- Includes Circuit-breaker
- Amps 200 A
- Height 23.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # RQC200SFMG
- Zoro # G4056084
- UPC # 785901186397
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Height | 23.03 in |
Depth | 4.67 in |
Width | 24.04 in |
Details
Item | QO meter main,200 A,ringless,22 kA,s |
Type | Meter Mains |
Description/Special Features | Mercury Free |
Includes | Circuit-breaker |
Amps | 200 A |
Standards | UL E-6294 |
Electrical Connections | Lugs line side; Lugs service ground |
Mounting | Surface |
Description
QO meter main,200 A,ringless,22 kA,s
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.