Shop All Circuit Breaker & Panelboard Accessories
Square D
Qo Ground Bar Kit
Mfr # PK15GTA
Zoro # G3260835
$12.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO, HOM, NQOD and NF Panelboards
- Amps 225A
- Max. Wire Size 4 AWG
- Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
- Number of Terminals 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # PK15GTA
- Zoro # G3260835
- UPC # 785901026419
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 4 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Height | .437 in |
Depth | 0.312 in |
Details
Item | Ground Bar Kit |
For Use With | Square D QO, HOM, NQOD and NF Panelboards |
Amps | 225A |
Number of Terminals | 15 |
Amps AC | 200 |
Type | Panelboard |
Material of Construction | Aluminum |
Material | Aluminum |
Includes | (2) Mounting Screws |
Mounting Style | direct mounting back of enclosure |
Features | Mercury Free |
Description
Ground Bar Kit, 225 A Amps, Number of Terminals 15, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 4 AWG, For Use With Square D QO, HOM, NQOD and NF Panelboards, Includes (2) Mounting Screws, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 (HBLW40103)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- SQUARE D Load Center Lock Kit (PK3FL)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D NQ Panelboard, extension kit, 12 inch rail (NQ12RDE)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- EATON Handle Lockoff for 1, 2, 3 Pole (BRLW)
- Square D Circuit Breaker & Panelboard Accessories