Shop All Circuit Breaker & Panelboard Accessories
Square D
Qo Ground Bar Kit, Amps AC: 200
Mfr # PK18GTAL
Zoro # G3222563
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Square D QO, HOM, NQOD and NF Panelboards
- Amps 225A
- Max. Wire Size 1/0 AWG
- Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
- Amps AC 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PK18GTAL
- Zoro # G3222563
- UPC # 785901440888
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Depth | 0.312 in |
Height | .437 in |
Details
Item | Ground Bar Kit |
For Use With | Square D QO, HOM, NQOD and NF Panelboards |
Amps | 225A |
Amps AC | 200 |
Number of Terminals | 19 |
Material of Construction | Copper |
Type | Panelboard |
Includes | (1) Grounding Lug Connector Assembly, (2) Screws |
Material | Copper |
Mounting Style | mounting holes back of enclosure |
Features | Mercury Free |
Description
Ground Bar Kit, 225 A Amps, Number of Terminals 19, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 1/0 AWG, For Use With Square D QO, HOM, NQOD and NF Panelboards, Includes (1) Grounding Lug Connector Assembly, (2) Screws, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Style, White (N238-001-WH)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SAG12V02H30S)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SQUARE D Neutral Lug Kit (LK150AN)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- Square D Circuit Breaker & Panelboard Accessories