Shop All Circuit Breaker & Panelboard Accessories
Square D
Qo Ground Bar Kit, Amps AC: 100
Mfr # PK9GTA
Zoro # G3196724
product price: $9.72
/ea
$9.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Square D QO, HOM, NQOD and NF Panelboards
- Amps 225A
- Max. Wire Size 10 AWG
- Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
- Number of Terminals 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PK9GTA
- Zoro # G3196724
- UPC # 785901026396
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 10 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Height | .437 in |
Depth | 0.312 in |
Details
Item | Ground Bar Kit |
For Use With | Square D QO, HOM, NQOD and NF Panelboards |
Amps | 225A |
Number of Terminals | 9 |
Type | Panelboard |
Material of Construction | Aluminum |
Amps AC | 100 |
Mounting Style | direct mounting back of enclosure |
Includes | (2) Mounting Screws |
Material | Aluminum |
Features | Mercury Free |
Description
Ground Bar Kit, 225 A Amps, Number of Terminals 9, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 10 AWG, For Use With Square D QO, HOM, NQOD and NF Panelboards, Includes (2) Mounting Screws, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60 °C, 24V AC, 120V AC (TR240VA001)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59)
- QUEST MFG 2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02L)
- SQUARE D HomeLine 50 amps 120/240 V 2 space 1 circuits Wall Mount Filler Plate (HOMFPCP)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- SQUARE D PANELBOARD TRIM KIT CIRCUIT BREAKER PARTS AND ACCESSORY (MH23TK)
- GE Load Ctr Mn Bk In125A 4S (TL412CP)
- Square D Circuit Breaker & Panelboard Accessories