Shop All Power Distribution Blocks
Square D
Pwr Dist Block, 760A, 3P, 2AWG-500 MCM, 600V
Mfr # 9080LBC365208
Zoro # G3517981
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 760 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBC365208
- Zoro # G3517981
- UPC # 785901097693
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 8.54 in |
Depth | 3.12 in |
Length | 5.5 in |
Length (Straight Wireway) | 5.5 in |
Overall Depth | 3.13 in |
Line Side Wire Size Range | 4 AWG - 500 kcmil |
Overall Width | 8.54 in |
For Line Copper Wire Size - Minimum | 4 AWG |
For Load Copper Wire Size - Maximum | 2/0 AWG |
Overall Length | 5.5 in |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 500 kcmil |
Wire Strip Length | Load 0.75 in top; Line 1.13 in; Load 1.38 in bottom |
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 8, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Number of Poles 3, Overall Depth 3.13 in, Overall Length 5.5 in, Overall Width 8.54 in, Housing Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68580052)
- RACO Mud Ring, Ring Accessory, 2 Gang, Pre-Galvanized Steel, Floor Box (911-17)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- TRIPP LITE Power It Safety Power Strip with GFCI Plug, 6 Outlets, 9 ft Cord, YellowBlack (TLM609GF)
- SQUARE D Pwr Dist Block, 335A, 2P, 6AWG-400 MCM, 600V (9080LBA263106)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- SQUARE D Power Distribution Block 600V 760A (9080LBC365212)
- SQUARE D Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC, Depth: 1.78 in (9080LBA162101)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA361 blocks (9080LB13)
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- ILSCO Power Distribution Block, Line Conductor (PDB-412-500-1-EC)
- Square D Power Distribution Blocks & Terminal Blocks