Shop All Power Distribution Blocks
Square D
Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V
Mfr # 9080LBA2652021
Zoro # G3701092
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 760 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBA2652021
- Zoro # G3701092
- UPC # 785901157069
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 5.85 in |
Depth | 3.12 in |
Length | 5.5 in |
Length (Straight Wireway) | 5.5 in |
For Load Aluminum Wire Size - Maximum | 500 kcmil |
For Line Aluminum Wire Size - Minimum | 4 AWG |
For Load Copper Wire Size - Maximum | 500 kcmil |
For Load Copper Wire Size - Minimum | 4 AWG |
For Line Copper Wire Size - Maximum | 500 kcmil |
Overall Width | 5.88 in |
Overall Depth | 3.13 in |
For Line Copper Wire Size - Minimum | 4 AWG |
Line Side Wire Size Range | 4 AWG - 500 kcmil |
For Load Aluminum Wire Size - Minimum | 4 AWG |
Overall Length | 5.5 in |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
Wire Strip Length | Line 1.38 in; Load 1.38 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 2, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 500 kcmil, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 3.13 in, Overall Length 5.5 in, Overall Width 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- WBOX RESISTOR 2-1K 1/8 WATT (0E-MCR21K)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 500 pk (AL-11-50 0-D)
- SQUARE D Power Distribution Block 600V 760A (9080LBC365212)
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- SQUARE D Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC, Depth: 1.78 in (9080LBA162101)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC362101)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 2 Poles (M9R81225)
- Square D Power Distribution Blocks & Terminal Blocks