Shop All Power Distribution Blocks
Square D
Pwr Dist Block, 760A, 1P, 2AWG-500 MCM, 600V
Mfr # 9080LBC165208
Zoro # G3517866
product price: $221.78
/ea
Free Shipping & Returns
$221.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 760 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBC165208
- Zoro # G3517866
- UPC # 785901097631
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 3.17 in |
Length | 5.5 in |
Depth | 3.12 in |
Length (Straight Wireway) | 5.5 in |
Overall Length | 5.5 in |
For Load Copper Wire Size - Minimum | 14 AWG |
Line Side Wire Size Range | 4 AWG - 500 kcmil |
For Load Copper Wire Size - Maximum | 2/0 AWG |
For Line Copper Wire Size - Maximum | 500 kcmil |
Overall Depth | 3.13 in |
For Line Copper Wire Size - Minimum | 4 AWG |
Overall Width | 3.17 in |
Wire Strip Length | Load 0.75 in top; Line 1.13 in; Load 1.38 in bottom |
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 8, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Number of Poles 1, Overall Depth 3.13 in, Overall Length 5.5 in, Overall Width 3.17 in, Housing Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- ZORO SELECT Channel Thru Beam Clamp, Gold (V310THBMY)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- SQUARE D Pwr Dist Block, 760A, 2P, 8P Secondary, 600V (9080LBA265208)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- SQUARE D Power distribution block, Linergy, 2 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA263206)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- Square D Power Distribution Blocks & Terminal Blocks