Shop All Power Distribution Blocks
Square D
Pwr Dist Block, 350A, 2P, 2/0-10 AWG, 600V
Mfr # 9080LBC263206
Zoro # G3556165
product price: $153.95
/ea
Free Shipping & Returns
$153.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 350 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBC263206
- Zoro # G3556165
- UPC # 785901157120
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 4.0 in |
Depth | 2.61 in |
Width | 3.47 in |
Length (Straight Wireway) | 4.0 in |
Overall Width | 3.47 in |
For Load Copper Wire Size - Maximum | 4 AWG |
Line Side Wire Size Range | 14 AWG - 2/0 AWG |
For Line Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 2/0 AWG |
Overall Depth | 2.61 in |
Overall Length | 4 in |
For Load Copper Wire Size - Minimum | 14 AWG |
Wire Strip Length | Load 0.38 in top; Load 0.75 in bottom; Line 0.75 in |
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 350 A, Maximum Voltage 600 V AC/DC, Number of Poles 2, Overall Depth 2.61 in, Overall Length 4 in, Overall Width 3.47 in, Housing Material Phenolic, Line Side Connection Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- BARKSDALE 5-20Bar 250V-Ac 30V-Dc Pressure Switch (XTM-020-G1-S1-1)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 8 load, 760A Cu, 620A Al, 600V (9080LBA165208)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 2 load, 760A Cu, 620A Al, 600V (9080LBA1652021)
- SQUARE D Pwr Dist Block, 335A, 3P, 6AWG-400 MCM, 600V (9080LBA363106)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14AWG, 600VAC (MPDB63131)
- Square D Power Distribution Blocks