Shop All Power Distribution Blocks
Square D
Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V
Mfr # 9080LBC163206
Zoro # G3532986
Free Shipping & Returns
$106.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 350 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080LBC163206
- Zoro # G3532986
- UPC # 785901097624
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 1.94 in |
Depth | 2.61 in |
Length | 4.0 in |
Length (Straight Wireway) | 4.0 in |
For Load Copper Wire Size - Minimum | 14 AWG |
Overall Width | 1.94 in |
Line Side Wire Size Range | 14 AWG - 2/0 AWG |
Overall Length | 4 in |
Overall Depth | 2.61 in |
For Line Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 2/0 AWG |
For Load Copper Wire Size - Maximum | 4 AWG |
Wire Strip Length | Load 0.38 in top; Load 0.75 in bottom; Line 0.75 in |
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 350 A, Maximum Voltage 600 V AC/DC, Number of Poles 1, Overall Depth 2.61 in, Overall Length 4 in, Overall Width 1.94 in, Housing Material Phenolic, Line Side Connection Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH48)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120VHDF)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- SQUARE D Power Distribution Block 600V 760A (9080LBC365212)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 310A Al, 600V (9080LBA365106)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- SQUARE D Power distribution block, Linergy, 2 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA263206)
- SQUARE D Power Distribution Block 600V 310A (9080LBA363101)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA365112)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- Square D Power Distribution Blocks & Terminal Blocks