Shop All Power Distribution Blocks
Square D
Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V
Mfr # 9080LBA263101
Zoro # G6644723
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 310 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 350 MCM
- Secondary Connection/Pole 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBA263101
- Zoro # G6644723
- UPC # 785901156987
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.61 in |
Width | 3.47 in |
Length | 13.4 in |
Length (Straight Wireway) | 13.4 in |
For Load Copper Wire Size - Minimum | 6 AWG |
For Load Copper Wire Size - Maximum | 350 kcmil |
Overall Width | 1.94 in |
For Line Copper Wire Size - Maximum | 350 kcmil |
For Line Aluminum Wire Size - Minimum | 6 AWG |
Overall Depth | 2.61 in |
Overall Length | 3.38 in |
For Line Aluminum Wire Size - Maximum | 350 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
For Load Aluminum Wire Size - Minimum | 6 AWG |
For Load Aluminum Wire Size - Maximum | 350 kcmil |
Wire Strip Length | Line 1.06 in; Load 1.06 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 2.61 in, Overall Length 3.38 in, Overall Width 1.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 50A 3-Prong Welder 6-50P Plug to 3 NEMA 6-15/20 Tri-Outlets (S650W620-018)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP27622)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA163206)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 600V (9080LBC363106)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 310A Al, 600V (9080LBA365106)
- Square D Power Distribution Blocks