Shop All Power Distribution Blocks
Square D
Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC
Mfr # 9080LBA262101
Zoro # G3547747
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 175 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBA262101
- Zoro # G3547747
- UPC # 785901156963
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 1.78 in |
Width | 1.94 in |
Length | 2.88 in |
Length (Straight Wireway) | 2.88 in |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Maximum | 2/0 AWG |
Overall Length | 2.88 in |
Overall Width | 1.94 in |
Line Side Wire Size Range | 14 AWG - 2/0 AWG |
For Line Aluminum Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 2/0 AWG |
For Load Aluminum Wire Size - Minimum | 14 AWG |
Overall Depth | 1.78 in |
For Load Copper Wire Size - Maximum | 2/0 AWG |
For Load Aluminum Wire Size - Maximum | 2/0 AWG |
For Line Copper Wire Size - Minimum | 14 AWG |
Wire Strip Length | Line 0.5 in; Load 0.5 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 1.78 in, Overall Length 2.88 in, Overall Width 1.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 8 Piece Kit - 0.43" W x 0.5" H Channel Size (WC306)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20152AF01)
- HYDROMAXX 1.5 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS112100)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- SQUARE D Power Distribution Block 600V 420A (9080LBA364101)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC362101)
- SQUARE D Power Distribution Block 600V 310A (9080LBA163101)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 4 Poles (M9R84425)
- Square D Power Distribution Blocks & Terminal Blocks