Shop All Auxiliary Contacts
Square D
Pushbutton Kit
Mfr # 9999SA2
Zoro # G1492023
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Panel
- For Use With Starter/Contactor
- Starter Size 00 to 3
- Legend Start/Stop
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999SA2
- Zoro # G1492023
- UPC # 785901867234
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 3 |
Width | 65.5 mm |
Height | 25.8 mm |
Depth | 609.6 mm |
NEMA Size | 0, 00, 1, 2, 3 |
Details
Item | Control Kit |
Mounting | Panel |
For Use With | Starter/Contactor |
Legend | Start/Stop |
NEMA Rating | 1 |
Color | Black, Red |
Standards | CSA Approved, UL Recognized and Listed |
Operator Function | Start/Stop |
Operator | Push Button |
Starter Style | NEMA |
NEMA Enclosure Rating | 1 |
Description
Control Kit, NEMA Enclosure Rating 1, NEMA Size 0, 00, 1, 2, 3, Color Black, Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Mounting Bracket, Steel, - (TSGB16)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- ELESA Mechanical position Indicators, DD51-FR-01.00-D-C2 (DD51)
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- SQUARE D Auxiliary Contact, 10A, 1NC (9999SX7)
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- SQUARE D Lug Extender Kit (9999LB0)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 0, 18A, 5 HP at 460 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic, 120 VAC coil, open (8536SBO2V02H31S)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- Square D Motor Controls