Shop All Auxiliary Contacts
Square D
Pushbutton Control Kit
Mfr # 9999SA3
Zoro # G2847467
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Panel
- For Use With Starter/Contactor
- Color Black, Red
- NEMA Rating 1, 12, 3R
- Legend Start/Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999SA3
- Zoro # G2847467
- UPC # 785901030171
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 7 |
NEMA Size | 4, 5, 6, 7 |
Details
Item | Control Kit |
Mounting | Panel |
For Use With | Starter/Contactor |
Color | Black, Red |
NEMA Rating | 1, 12, 3R |
Legend | Start/Stop |
Standards | CSA Approved, UL Recognized |
Operator Function | Start/Stop |
Starter Style | NEMA |
NEMA Enclosure Rating | 1 |
Operator | Push Button |
Description
Control Kit, NEMA Enclosure Rating 1, NEMA Size 4, 5, 6, 7, Color Black, Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CP)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- SQUARE D Lug Extender Kit (9999LB0)
- SQUARE D Auxillary Contact Block (9999SO4)
- SQUARE D Auxiliary Contact, 10A, 1NC (9999SX7)
- SQUARE D Switch, Selector (9999SC2)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- Square D Contactors & Contacts