Shop All Indicator Lights
Square D
Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, LED white, 120V
Mfr # 9001KT38LWW31
Zoro # G710865156
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Size 30 mm
- Lens Type fresnel plastic
- Standards CSA LR25490 class 3211 03, UL listed file E42259 CCN NKCR, CE
- Bezel Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KT38LWW31
- Zoro # G710865156
- UPC # 785901794653
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS |
Lens Material | polycarbonate |
Lens Type | fresnel plastic |
Standards | CSA LR25490 class 3211 03, UL listed file E42259 CCN NKCR, CE |
Bezel Material | metal |
Light Block Supply | direct 120 V |
Product or Component Type | push-to-test pilot light |
Light Source | White LED |
Nema Degree of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Operating Mode | push-to-test |
Range of Product | Harmony 9001K |
Contacts Type And Composition | 1 C/O |
Cap/Operator or Lens Colour | white |
Shape of Screw Head | round |
[Us] Rated Supply Voltage | 120 V |
Bulb Base | BA 9s |
Device Short Name | K |
Light Source Colour | white |
Description
Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, LED white, 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M078)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- SCHNEIDER ELECTRIC LampModAndContactBlock, 1NO, White, 22mm (ZB5AW0G11)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G185)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- Square D Indicator Lights