Shop All Indicator Lights
Square D
Push to test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, red, 30mm, LED red, 110...120V
Mfr # 9001KT1LRR31
Zoro # G310865150
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Size 30 mm
- Lens Type fresnel
- Standards CSA C22.2 No 14, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-5-1, JIS C8201-5-1, EN/IEC 60947-1, JIS C 852, JIS C8201-1
- Height 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9001KT1LRR31
- Zoro # G310865150
- UPC # 785901882183
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 70 mm |
Width | 54 mm |
Mounting Diameter | 30 mm |
Description
Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, red, 30mm, LED red, 110-120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M159)
- DAYTON Raised Indicator Light, Green, 120V (22NY50)
- GE TYPE ET-16 INDICATING LAMP 125V 2000OHM PILOT LIGHT (0165A7844P3)
- EATON Pilot Light, No Lens, LED (10250T197L)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- Square D Indicator Lights