Shop All Terminal Blocks
Square D
PUSH-IN TERMINAL
Mfr # NSYTRP24PE
Zoro # G505907207
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 4
- Height 36.5 mm
- Material polyamide 6/6 insulating case
- Width 5.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRP24PE
- Zoro # G505907207
- Country of Origin China
- Category Terminal Blocks
Dimensions
Height | 36.5 mm |
Width | 5.2 mm |
Length | 72 mm |
Strip Length | 10 mm |
Overall Depth | 36.5 mm |
Overall Length | 72 mm |
Overall Width | 5.2 mm |
For Minimum Wire Size | 24 AWG |
For Maximum Wire Size | 12 AWG |
Wire Size Ranges | 24 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Push-In Terminal, Circuit Protection Type None, Connection Type Push-In, Current 20 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 12 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 72 mm, Overall Width 5.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1202-100)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- JONARD TOOLS Modular Cable Tester (MCT-468)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- Square D Terminal Blocks