Shop All Terminal Blocks
Square D
PUSH-IN TERMINAL, 20 A
Mfr # NSYTRP24BL
Zoro # G905907241
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 4
- Connection Type Push-In
- Length 72 mm
- Height 36.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRP24BL
- Zoro # G905907241
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Length | 72 mm |
Height | 36.5 mm |
Width | 5.2 mm |
Overall Length | 72 mm |
Overall Depth | 36.5 mm |
Strip Length | 10 mm |
Overall Width | 5.2 mm |
For Maximum Wire Size | 12 AWG |
For Minimum Wire Size | 24 AWG |
Wire Size Ranges | 24 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Push-In Terminal, Circuit Protection Type None, Connection Type Push-In, Current 20 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 12 AWG, Housing Color Blue, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 72 mm, Overall Width 5.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPDT, Silver (FF32H)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- SQUARE D Terminal Blocks, 10 AWG, 10 AWG (NSYTRV43PE)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- Square D Power Distribution Blocks & Terminal Blocks