Shop All Terminal Blocks
Square D
PUSH-IN TERMINAL, 20 A
Mfr # NSYTRP24
Zoro # G105907256
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 4
- Length 72 mm
- Height 36.5 mm
- Material polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRP24
- Zoro # G105907256
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 72 mm |
Height | 36.5 mm |
Width | 5.2 mm |
Strip Length | 10 mm |
Overall Length | 72 mm |
Overall Depth | 36.5 mm |
Overall Width | 5.2 mm |
For Maximum Wire Size | 12 AWG |
For Minimum Wire Size | 24 AWG |
Wire Size Ranges | 24 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Push-In Terminal, Circuit Protection Type None, Connection Type Push-In, Current 20 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 72 mm, Overall Width 5.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 15 A (CB227-15)
- DAYTON Class 2 Transformer, 50 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE8)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- HALEX Connector 90Deg 3/8In 35/Ctn (11001B)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- Square D Terminal Blocks