Shop All Terminal Blocks
Square D
PUSH-IN TERMINAL, 20 A
Mfr # NSYTRP23
Zoro # G205907286
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 3
- Standards ATEX, CSA, cULus, EAC, GL, IECEx, LR, VDE
- Length 60.5 mm
- Width 5.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRP23
- Zoro # G205907286
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 60.5 mm |
Width | 5.2 mm |
Height | 36.5 mm |
Strip Length | 10 mm |
Overall Length | 60.5 mm |
Overall Width | 5.2 mm |
Overall Depth | 36.5 mm |
For Minimum Wire Size | 24 AWG |
For Maximum Wire Size | 12 AWG |
Wire Size Ranges | 24 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Push-In Terminal, Circuit Protection Type None, Connection Type Push-In, Current 20 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 60.5 mm, Overall Width 5.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PR8W4A)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (174299)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- Square D Power Distribution Blocks & Terminal Blocks