Shop All Terminal Blocks
Square D
PUSH-IN TERMINAL, 20 A
Mfr # NSYTRP22AR
Zoro # G805907334
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Color Orange
- Material polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
- Standards ATEX, CSA, cULus, EAC, GL, IECEx, LR, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRP22AR
- Zoro # G805907334
- Country of Origin China
- Category Terminal Blocks
Dimensions
Width | 5.2 mm |
Length | 48.5 mm |
Height | 36.5 mm |
Overall Width | 5.2 mm |
Overall Depth | 36.5 mm |
Overall Length | 48.5 mm |
Strip Length | 10 mm |
For Maximum Wire Size | 12 AWG |
For Minimum Wire Size | 24 AWG |
Wire Size Ranges | 24 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Push-In Terminal, Circuit Protection Type None, Connection Type Push-In, Current 20 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 12 AWG, Housing Color Orange, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 48.5 mm, Overall Width 5.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-L)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RPM22JD)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- Square D Power Distribution Blocks & Terminal Blocks