Shop All Terminal Blocks
Square D
PUSH-IN TERMINAL, 20 A, 22 AWG, 12 AWG
Mfr # 9080GS6
Zoro # G706602901
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Maximum Voltage 600 V AC/DC
- Compatible Manufacturer Model Number GF6B
- Color natural
- Depth 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GS6
- Zoro # G706602901
- UPC # 785901155355
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Depth | 0.75 in |
Overall Width | 2.19 in |
Overall Depth | 0.75 in |
Height | 1.69 in |
For Minimum Wire Size | 22 AWG |
For Maximum Wire Size | 12 AWG |
Width | 2.19 in |
Overall Length | 1.69 in |
Wire Size Ranges | 22 AWG - 12 AWG |
Description
Push-In Terminal, Circuit Protection Type None, Connection Type Faston Connector, Current 20 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 12 AWG, Housing Color Natural, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Track, Number of Poles 1, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 0.75 in, Overall Length 1.69 in, Overall Width 2.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Solid, PK50 (7269)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Terminal Blocks, 10 AWG, 10 AWG (NSYTRV43PE)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- Square D Power Distribution Blocks & Terminal Blocks