Shop All Push Button Control Stations
Square D
Push button, Type B, standard duty control station, 5A, 600VAC, universal, without legend inserts, NEMA 1
Mfr # 9001BG214
Zoro # G210769695
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL listed file E42259 CCN NKCR, CSA LR25490 class 3211 03
- [Ie] Rated Operational Current 5 A 600 V
- Device Short Name 9001BG
- Connections - Terminals screw clamp terminal
- Product or Component Type complete control station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BG214
- Zoro # G210769695
- UPC # 785901390251
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | CONTROL STATION 600VAC 5A T-B |
Standards | CE, UL listed file E42259 CCN NKCR, CSA LR25490 class 3211 03 |
[Ie] Rated Operational Current | 5 A 600 V |
Device Short Name | 9001BG |
Connections - Terminals | screw clamp terminal |
Product or Component Type | complete control station |
Range of Product | Harmony 9001B |
Type of Installation | indoor |
Environmental Characteristic | standard environment |
Contacts Type And Composition | 2 NO + 2 NC |
Device Mounting | surface |
Nema Degree of Protection | NEMA 1 |
Control Station Composition | 2 push-buttons |
Description
Push button, Type B, standard duty control station, 5A, 600VAC, universal, without legend inserts, NEMA 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 50A, 250V AC, Non-Indicating (NON-50)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- SQUARE D Push Button Control Station, Up/Down/Stop (9001BG305)
- SQUARE D Push Bttn Cntrl Statn, 2NO/1NC, Start/Stop (9001BW250)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- Square D Push Button Control Stations