Shop All Push Button Control Stations
Square D
Push button, Type B, standard duty control station, 5A, 600VAC, mushroom button, STOP, NEMA 7/9
Mfr # 9001BR103
Zoro # G310769731
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL listed file E42259 CCN NKCR, CSA LR25490 class 3211 03
- [Ie] Rated Operational Current 5 A 600 V
- Product or Component Type complete control station
- Device Short Name 9001BR
- Connections - Terminals screw clamp terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BR103
- Zoro # G310769731
- UPC # 785901600848
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | CONTROL STATION 600VAC 5A T-B |
Standards | CE, UL listed file E42259 CCN NKCR, CSA LR25490 class 3211 03 |
[Ie] Rated Operational Current | 5 A 600 V |
Product or Component Type | complete control station |
Device Short Name | 9001BR |
Connections - Terminals | screw clamp terminal |
Contacts Type And Composition | 1 NC |
Environmental Characteristic | hazardous location |
Type of Installation | indoor |
Control Station Composition | 1 push-button STOP |
Device Mounting | surface |
Nema Degree of Protection | NEMA 7/9 |
Range of Product | Harmony 9001B |
Description
Push button, Type B, standard duty control station, 5A, 600VAC, mushroom button, STOP, NEMA 7/9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 (HSK-600 1/8 Clr 48)
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTS6S-GREEN)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC110/120(S))
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- SQUARE D Push Buttn Contrl Station, Start/Jog/Stop (9001BG316)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- SQUARE D Push Button Control Station, Up/Down, 30mm (9001BG208)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- SQUARE D Push Buttn Cntrol Station, 2NO, Open/Close (9001BW244)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- Square D Push Buttons & Indicators