Shop All Push Button Switches
Square D
Push-button, Harmony 9001SK, plastic, snap-in plastic mushroom 57mm, green, 30mm, spring return, 1 NO
Mfr # 9001SKR5GH5
Zoro # G4058010
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material plastic
- Standards EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || UL 508 || JIS C 4520 || JIS C 852 || EN/IEC 60947-5-4
- Operator Profile mushroom Ø 57 mm, green mushroom Ø 57 mm
- Nema Degree Of Protection NEMA 1/2/3/3R/4/4X/6/12/13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SKR5GH5
- Zoro # G4058010
- UPC # 785901042907
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS |
Bezel Material | plastic |
Standards | EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || UL 508 || JIS C 4520 || JIS C 852 || EN/IEC 60947-5-4 |
Operator Profile | mushroom Ø 57 mm, green mushroom Ø 57 mm |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/4X/6/12/13 |
Product Or Component Type | push-button |
Ip Degree Of Protection | IP66 |
Contacts Type And Composition | 1 NO |
Operator Additional Information | snap-in plastic |
Mechanical Durability | 5000000 cycles |
Type Of Operator | spring return |
Device Short Name | 9001SK |
Cap/Operator Or Lens Colour | green |
Contact Operation | standard |
Device Presentation | complete product |
Range of Product | Harmony 9001SK |
Description
PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- GE Thermal Unit, 6.92 to 7.72A (CR123C778A)
- SOUTHWIRE Out HD Mechanical Timer (59104RWD)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR24GH5)
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- SQUARE D 30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4 (9001K2L35LRR20)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR1RH13)
- Square D Push Button Switches