Shop All Push Button Switches
Square D
Push-button, Harmony 9001SK, plastic, snap-in plastic mushroom 35mm, red, 30mm, spring return, 1 NO
Mfr # 9001SKR4RH5
Zoro # G3300778
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material plastic
- Standards UL 508 || EN/IEC 60947-1 || JIS C 4520 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C 852
- Mounting Diameter 30 mm
- Contact Operation standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SKR4RH5
- Zoro # G3300778
- UPC # 785901183365
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS |
Bezel Material | plastic |
Standards | UL 508 || EN/IEC 60947-1 || JIS C 4520 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C 852 |
Contact Operation | standard |
Product Or Component Type | push-button |
Cap/Operator Or Lens Colour | red |
Contacts Type And Composition | 1 NO |
Type Of Operator | spring return |
Mechanical Durability | 5000000 cycles |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/4X/6/12/13 |
Operator Additional Information | snap-in plastic |
Ip Degree Of Protection | IP66 |
Device Short Name | 9001SK |
Operator Profile | red mushroom Ø 35 mm, mushroom Ø 35 mm |
Device Presentation | complete product |
Range of Product | Harmony 9001SK |
Description
PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 3A, 250V AC, Non-Indicating (BAF-3)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (BP/ATC-3-RP)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V (9001K1L35LGG)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- SQUARE D Illuminated push-button, Harmony 9001K, metal, metal guard flush, white, 30mm, spring return, 24-28V, 1 NO (9001K3L35WH5)
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH033)
- Square D Push Button Switches