Shop All Push Button Switches
Square D
Push-button, Harmony 9001SK, plastic, mushroom 35mm, red, 30mm, spring return, 1 NO
Mfr # 9001SKR24RH5
Zoro # G3302598
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material plastic
- Standards JIS C 4520 || UL 508 || JIS C 852 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14
- Operator Additional Information screw-on plastic with set screw
- Contact Operation standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SKR24RH5
- Zoro # G3302598
- UPC # 785901843351
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS |
Bezel Material | plastic |
Standards | JIS C 4520 || UL 508 || JIS C 852 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 |
Operator Additional Information | screw-on plastic with set screw |
Contact Operation | standard |
Device Short Name | 9001SK |
Cap/Operator Or Lens Colour | red |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/4X/6/12/13 |
Product Or Component Type | push-button |
Type Of Operator | spring return |
Mechanical Durability | 5000000 cycles |
Contacts Type And Composition | 1 NO |
Device Presentation | complete product |
Ip Degree Of Protection | IP66 |
Operator Profile | mushroom Ø 35 mm, red mushroom Ø 35 mm |
Range of Product | Harmony 9001SK |
Description
PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- SQUARE D 30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4 (9001K2L35LRR20)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- Square D Push Buttons & Indicators