Shop All Push Button Switches
Square D
Push-button, Harmony 9001SK, plastic, mushroom 35mm, green, 30mm, spring return, 1 C/O
Mfr # 9001SKR24GH13
Zoro # G3305109
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator spring return
- Bezel Material plastic
- Standards UL 508, JIS C 852, JIS C 4520, EN/IEC 60947-5-4, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1
- Nema Degree of Protection NEMA 1/2/3/3R/4/4X/6/12/13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SKR24GH13
- Zoro # G3305109
- UPC # 785901287483
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Type of Operator | spring return |
Item | PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS |
Bezel Material | plastic |
Standards | UL 508, JIS C 852, JIS C 4520, EN/IEC 60947-5-4, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1 |
Nema Degree of Protection | NEMA 1/2/3/3R/4/4X/6/12/13 |
Contact Operation | standard |
Device Presentation | complete product |
Contacts Type And Composition | 1 C/O |
Range of Product | Harmony 9001SK |
Cap/Operator or Lens Colour | green |
Ip Degree of Protection | IP66 |
Product or Component Type | push-button |
Operator Additional Information | screw-on plastic with set screw |
Operator Profile | mushroom Ø 35 mm |
Device Short Name | 9001SK |
Mechanical Durability | 5000000 cycles |
Cap/Operator Or Lens Colour | green |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/4X/6/12/13 |
Product Or Component Type | push-button |
Type Of Operator | spring return |
Ip Degree Of Protection | IP66 |
Description
PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@150VDC, 3.5-32VDC, In, 25 A, SSP1 Series (SSP1D425BDT)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V (9001K1L35LGG)
- SQUARE D Multihead Operators with Contacts, 30 mm, 2NO/2NC, Square (9001KXRC136)
- SQUARE D Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O (9001SKR9P35RH13)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- SQUARE D Illuminated Multi-Head Operator with Contact, 30 mm, 2NO/2NC, Square (9001KXRG117)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF3)
- Square D Push Buttons & Indicators