Shop All Push Button Switches
Square D
Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NO
Mfr # 9001KR5RH5
Zoro # G3301633
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material metal
- Product Or Component Type push-button
- Product Certifications CE || NEMA || UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03
- Nema Degree Of Protection NEMA 1/2/3/3R/4/6/12/13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KR5RH5
- Zoro # G3301633
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | PUSH BUTTON 600VAC 10A 30MM T-K |
Bezel Material | metal |
Product Or Component Type | push-button |
Product Certifications | CE || NEMA || UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03 |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Device Presentation | complete product |
Operator Additional Information | snap-in plastic |
Light Block Supply | without supply |
[Ie] Rated Operational Current | 10 A, AC-15 || 10 A, DC-13 |
Contact Operation | standard |
Device Short Name | K |
Operating Position | any position |
Light Source | without |
Operator Profile | mushroom Ø 57 mm, red mushroom Ø 57 mm |
Type Of Operator | spring return |
Cap/Operator Or Lens Colour | red |
Connections - Terminals | screw clamp terminals |
Contacts Type And Composition | 1 NO |
Range of Product | Harmony 9001K |
Description
This Harmony 9001K, modular red push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, a round shape and 57mm mushroom head and 1 x NO contact. This 57mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P YL/WT (70530NPCR)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5153-0)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- SQUARE D Illuminated push-button, Harmony 9001K, metal, metal guard flush, white, 30mm, spring return, 24-28V, 1 NO (9001K3L35WH5)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V (9001K1L35LGG)
- SQUARE D Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O (9001SKR9P35RH13)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR24GH5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH033)
- Square D Push Button Switches