Shop All Push Button Switches
Square D
Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, black, 30mm, spring return, 1 NO
Mfr # 9001KR4BH5
Zoro # G3309780
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material metal
- Mounting Diameter 30 mm
- Operator Additional Information snap-in plastic
- Connections - Terminals screw clamp terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KR4BH5
- Zoro # G3309780
- UPC # 785901033806
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | PUSH BUTTON 600VAC 10A 30MM T-K |
Bezel Material | metal |
Operator Additional Information | snap-in plastic |
Connections - Terminals | screw clamp terminals |
Product Or Component Type | push-button |
Type Of Operator | spring return |
Device Short Name | K |
Operator Profile | black mushroom Ø 35 mm, mushroom Ø 35 mm |
Light Block Supply | without supply |
Contact Operation | standard |
Device Presentation | complete product |
[Ie] Rated Operational Current | 10 A, AC-15 || 10 A, DC-13 |
Light Source | without |
Product Certifications | CSA LR 25490 class 3211 03 || CE || NEMA || UL listed file E42259 CCN NKCR |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Cap/Operator Or Lens Colour | black |
Operating Position | any position |
Contacts Type And Composition | 1 NO |
Range of Product | Harmony 9001K |
Description
PUSH BUTTON 600VAC 10A 30MM T-K
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (RR201BKTR)
- LEVITON Watertight Locking Plug (26W74)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLM-4)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V (9001K1L35LGG)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- SQUARE D Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O (9001SKR9P35RH13)
- SQUARE D Illuminated Mult-Hhead Operator with Contact, 30 mm, 1NO/1NC, Square (9001KXRG137)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V (9001K3L35LGG)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- EATON Ill Mom Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DLH-A)
- Square D Push Buttons & Indicators