Shop All Push Button Switches
Square D
Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO
Mfr # 9001KR24BH5
Zoro # G3309071
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material metal
- Mounting Diameter 30 mm
- Contact Operation standard
- Product Certifications CE || CSA LR 25490 class 3211 03 || NEMA || UL listed file E42259 CCN NKCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KR24BH5
- Zoro # G3309071
- UPC # 785901697046
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | PUSH BUTTON 600VAC 10A 30MM T-K |
Bezel Material | metal |
Contact Operation | standard |
Product Certifications | CE || CSA LR 25490 class 3211 03 || NEMA || UL listed file E42259 CCN NKCR |
Product Or Component Type | push-button |
[Ie] Rated Operational Current | 10 A, AC-15 || 10 A, DC-13 |
Device Short Name | K |
Device Presentation | complete product |
Operator Additional Information | screw-on plastic with set screw |
Light Block Supply | without supply |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Contacts Type And Composition | 1 NO |
Cap/Operator Or Lens Colour | black |
Operator Profile | mushroom Ø 35 mm, black mushroom Ø 35 mm |
Operating Position | any position |
Light Source | without |
Connections - Terminals | screw clamp terminals |
Type Of Operator | spring return |
Range of Product | Harmony 9001K |
Description
PUSH BUTTON 600VAC 10A 30MM T-K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X4WPG6)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F23201)
- SQUARE D Illuminated Multi-Head Operator with Contact, 30 mm, 2NO/2NC, Square (9001KXRG117)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V (9001K1L35LGG)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- Square D Switches