Shop All Push Button Control Stations
Square D
Push Button Control Station, Up/Down, 30mm
Mfr # 9001BG208
Zoro # G3400485
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Gangs 1
- Legend Up/Down
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BG208
- Zoro # G3400485
- UPC # 785901390220
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Overall Depth | 2.34 in |
Hub Size - Maximum | 3/4 in |
Overall Width | 2.06 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 5 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Up/Down, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 0.7" Uninsulated Female Disconnects 1 12PK (67037)
- SQUARE D Manual Motor Starter, 2.5 to 4A, 600V (2510FG2)
- EATON Limit Switch Arm, Rod, Metal, .25 In D (E50KL41)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- Square D Push Button Control Stations