Shop All Push Button Control Stations
Square D
Push Button Control Station, 2NO, 30mm
Mfr # 9001BG206
Zoro # G8493581
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Gangs 1
- Legend Forward/Reverse
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BG206
- Zoro # G8493581
- UPC # 785901794172
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Overall Height | 5 in |
Overall Depth | 2.34 in |
Overall Width | 2.06 in |
Hub Size - Maximum | 3/4 in |
Manufacturer Warranty Length | 18 mo |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Forward/Reverse, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (FNQ-R-20)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 6A, 600V AC, Indicating (AJT6N)
- SUPERIOR ELECTRIC 15 ft. 30 Amp NEMA TT-30R RV 10AWG Extension Cord Plug NEMA TT-30P W/Handle (RVA1526)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- SQUARE D Push Buttn Contrl Station, Start/Jog/Stop (9001BG316)
- SQUARE D Push Button Control Station, Up/Down/Stop (9001BG305)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- SQUARE D Pendant Pushbutton, Black (XACA9412)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- Square D Push Buttons & Indicators