Shop All Push Button Control Stations
Square D
Push Button Control Station, 1NO/1NC, 30mm
Mfr # 9001BG308
Zoro # G1697866
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Start/Stop
- Type of Operator Push Button
- Number of Pilot Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9001BG308
- Zoro # G1697866
- UPC # 785901390350
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Hub Size - Maximum | 3/4 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 5 in |
Overall Depth | 2.34 in |
Overall Width | 2.06 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 1, Size 30 mm, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- Square D Push Button Control Stations