Shop All Switch Accessories
Square D
Push Button Assy
Mfr # 3108538150
Zoro # G0653031
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Manual starter
- Voltage Rating 600 V AC
- Pilot Light With pilot light
- Product Or Component Type Push-button
- Marking START-STOP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 3108538150
- Zoro # G0653031
- UPC # 785901139676
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Push Button Assy |
For Use With | Manual starter |
Voltage Rating | 600 V AC |
Pilot Light | With pilot light |
Product Or Component Type | Push-button |
Marking | START-STOP |
Compatibility | Motor starter class 2510 |
Description
Push Button Assy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, Non-Metallic, Square (A5215DR-CAR)
- NATIONAL HARDWARE Steel Single Box Rail Splice Bracket 300 lb (N104-380)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- SQUARE D Metering Mpr/H Ezmr/H Meter Socket Cover (MMRC)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- SQUARE D Switch Door Close Mech (9423M3)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- REES Tension Spring, Zinc Plated (02005630)
- Square D Switches