Shop All Push Button Control Stations
Square D
Push Buttn Contrl Station, Start/Jog/Stop
Mfr # 9001BG316
Zoro # G3491853
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/3NC
- Basic Material cast zinc
- Number of Gangs 1
- Legend Start/Jog/Stop
- Type of Operator Push Button/Push Button/Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BG316
- Zoro # G3491853
- UPC # 785901794240
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Width | 2.06 in |
Height | 2.19 in |
Depth | 5 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 5 in |
Overall Width | 2.06 in |
Overall Depth | 2.34 in |
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Start/Jog/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 2.06 in, Depth 5 in, Enclosure Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- WAGO Connector, PK50 (222-413/K194-4045)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, Aluminum (FS-500SS AL 24.00)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SQUARE D Push Buttn Contrl Station, 2NO, Open/Close (9001BG207)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB5, grey plastic, white, 22mm, universal LED, plain lens, 230...240V AC (XB5AVM1)
- Square D Switches