Shop All Push Button Control Stations
Square D
Push Buttn Cntrl Station, Start/Stop, 30mm
Mfr # 9001BW240
Zoro # G2866026
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Start/Stop
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BW240
- Zoro # G2866026
- UPC # 785901458753
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Height | 3.6 in |
Width | 2.76 in |
Depth | 4.25 in |
Overall Depth | 4.25 in |
Hub Size - Maximum | 1/2 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.76 in |
Overall Height | 3.6 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP66, Mounting Wall, Hub 1/2 in NPT, Height 3.6 in, Width 2.76 in, Depth 4.25 in, Enclosure Material Zinc, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- RACO Electrical Box Cover, 2 Gang, Square, 857, GFCI (857)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 160A, 70A (R-25)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- RELAY AND CONTROL Control Station, 1 Button, Momentary (PBS-1)
- Square D Push Button Control Stations