Shop All Push Button Control Stations
Square D
Push Buttn Cntrl Station, Start/Stop, 30mm
Mfr # 9001BG204
Zoro # G3368933
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Start/Stop
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BG204
- Zoro # G3368933
- UPC # 785901390190
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Height | 2.19 in |
Depth | 3.69 in |
Width | 2.06 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 5 in |
Overall Depth | 2.34 in |
Hub Size - Maximum | 3/4 in |
Overall Width | 2.06 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 2.06 in, Depth 3.69 in, Enclosure Material Plastic, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF35AF)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BW240)
- SQUARE D Push Button Control Station, Up/Down/Stop (9001BG305)
- SQUARE D Push Button Control Station, Up/Down, 30mm (9001BG208)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-A1C-000A)
- Square D Push Buttons & Indicators