Shop All Push Button Control Stations
Square D
Push Buttn Cntrl Station, Start/Stop, 30mm
Mfr # 9001BG201
Zoro # G0717552
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Start/Stop
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9001BG201
- Zoro # G0717552
- UPC # 785901390176
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Depth | 2.34 in |
Height | 3.69 in |
Width | 2.06 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 5 in |
Overall Depth | 2.34 in |
Hub Size - Maximum | 3/4 in |
Overall Width | 2.06 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 3.69 in, Width 2.06 in, Depth 2.34 in, Enclosure Material Plastic, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- ZORO SELECT 18 AWG 5 Conductor Portable Cord 600V 250 ft. BK (E3703)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- SQUARE D Push Buttn Cntrl Station, 2NO, Raise/Lower (9001BG209)
- SQUARE D Push Buttn Cntrol Station, 2NO, Open/Close (9001BW244)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- ERICSON PENDANT STATION 6 BTN 2 SPEED (5506-2)
- Square D Switches