Shop All Push Button Control Stations
Square D
Push Buttn Cntrl Station, Forward/Reverse
Mfr # 9001BW242
Zoro # G1437371
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Basic Material cast aluminium
- Number of Gangs 1
- Legend Forward/Reverse
- Type of Operator Push Button/Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BW242
- Zoro # G1437371
- UPC # 785901856672
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Height | 3.6 in |
Width | 2.76 in |
Depth | 4.25 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.76 in |
Overall Height | 4.25 in |
Hub Size - Maximum | 1/2 in |
Overall Depth | 3.6 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Forward/Reverse, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP66, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 3.6 in, Width 2.76 in, Depth 4.25 in, Enclosure Material Zinc, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- LEVITON Locking Connector (2433)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB40)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CMR PDT 9)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG201)
- SQUARE D Push Buttn Contrl Station, 2NO, Open/Close (9001BG207)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- Square D Push Buttons & Indicators