Shop All Push Button Control Stations
Square D
Push Buttn Cntrl Station, 2NO, Raise/Lower
Mfr # 9001BG209
Zoro # G1867713
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Gangs 1
- Basic Material cast zinc
- Legend Raise/Lower
- Type of Operator Push Button/Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BG209
- Zoro # G1867713
- UPC # 785901857372
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Depth | 3.69 in |
Width | 2.06 in |
Height | 2.19 in |
Overall Depth | 2.34 in |
Overall Width | 2.06 in |
Overall Height | 5 in |
Manufacturer Warranty Length | 18 mo |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Raise/Lower, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 2.06 in, Depth 3.69 in, Enclosure Material Plastic, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 4.33 to 4.90A (A6.20)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Orange (CR20IG)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White (HBL5678C)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- SQUARE D Push Buttn Contrl Station, Start/Jog/Stop (9001BG316)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- Square D Push Button Control Stations