Shop All Push Button Control Stations
Square D
Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop
Mfr # 9001BG215
Zoro # G1494306
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Gangs 1
- Legend Start/Stop
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001BG215
- Zoro # G1494306
- UPC # 785901390268
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Overall Depth | 2.34 in |
Overall Width | 2.06 in |
Hub Size - Maximum | 3/4 in |
Overall Height | 5 in |
Manufacturer Warranty Length | 18 mo |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Maintained/Maintained, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- AMERTAC Light Control Brass 150W (SLC4CPL)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F22101)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- SQUARE D Push Button Control Station, Up/Down, 30mm (9001BG208)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- SQUARE D Pendant Pushbutton, Black (XACA9412)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- SQUARE D Push Buttn Cntrol Station, 2NO, Open/Close (9001BW244)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- Square D Push Button Control Stations