Shop All Pump Parts
Square D
Pumptrol 30-50 PSI Well Pump Water Pressure Switch W/ Low Pressure Cut-Off
Mfr # FSG2J21M4BP
Zoro # G008675597
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # FSG2J21M4BP
- Zoro # G008675597
- UPC # 47569115400
- Country of Origin United States
- Category Pump Parts
Description
The Pumptrol FSG2J21M4CP electromechanical pressure switch by Square D is the most trusted brand in residential, commercial and industrial pumping applications. This switch has a 30 psi to 50 psi pressure setting range activates an electrically driven water pump within a power circuit when the adjustable rising and falling thresholds are reached. The NEMA 1 enclosure has a 1/4 in. NPSF internal fluid connection and screw clamp terminals. The switch works with a 1.5 HP or less pump. The adjustable differential range is 15 psi to 30 psi and the cut-out range is 20 psi to 65 psi. The low-pressure cut-off auto-start-off operates at approximately 10 psig below the cut-in and will turn off the pump. The enclosure is National Electrical Manufacturers Association NEMA Type 1 and Ingress Protection IP 20 rated. The switch is Underwriters Laboratory UL Listed and Canadian Standards Association CSA Certified. For over 75 years, Square D pressure switches continue to meet the needs of our customers. Square D Pumptrol pressure switches are manufactured by Schneider Electric.
WARNING: This product can expose you to chemicals including: Diisononyl phthalate DINP, which is known to the State of California to cause cancer, and Di-isodecyl phthalate DIDP, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- If system pressure is lost for any reason, a low water condition for example, the automatic lower pressure/water cut-off feature will open the contacts, turning off the pump
- Universally accepted and recognized design is easy to wire, features drift proof cut-in and cut-out settings and has visible vertical contacts which are easy to inspect
- Switch is UL listed and Canadian Standards Association CSA certified
- Activates an electrically driven water pump within a power circuit when the adjustable rising and falling thresholds are reached
- Pressure switch is RoHS compliant, NSF certified to meet federal low lead requirements
WARNING: This product can expose you to chemicals including: Diisononyl phthalate DINP, which is known to the State of California to cause cancer, and Di-isodecyl phthalate DIDP, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- AQUA-FLO Aqua-Flo AF021150001010 115V; 1.5 HP 2 Speed FMHP Pump Flo-Master (AF021150001010)
- DAYTON Bearing (PPTCOL10G)
- DAYTON SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf (1P931)
- SQUARE D Square D FHG2J27CP 100 PSI Cut-Out Pumptrol Pressure Switch (40993)
- SQUARE D Switch Pump 40-60Lpc (FSG2J24M4CP)
- SQUARE D Switch Pump 30-50Psi (FSG2J21M4CP)
- SQUARE D FHG2J27CP 100 PSI Cut-Out Pumptrol Pressure Switch (SQ11297)
- SQUARE D Aircomp Swtch95-125Ps12W (FHG12J52XCP)
- SQUARE D Switch Pressure 20-40Lpc (FSG2J20M4CP)
- DAYTON Pump Repair Kit, Fluid (6PY59)
- Square D Pump Parts