Shop All Current Transformers
Square D
Protection accessory, PowerPacT H/J, neutral current transformer
Mfr # GFM25CT
Zoro # G0851448
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Transformer Type Current Transformer
- Circuit Breaker Type H-frame; J-frame
- Range Square D
- Product or Component Type current transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GFM25CT
- Zoro # G0851448
- UPC # 785901478454
- Country of Origin United States
- Category Current Transformers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Current Transformer |
Item | Neutral Current Transformer |
Transformer Type | Current Transformer |
Circuit Breaker Type | H-frame; J-frame |
Range | Square D |
Product or Component Type | current transformer |
Description
Neutral Current Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- Square D Current Transformers