Shop All Circuit Breaker & Panelboard Accessories
Square D
Powerpact Automatic Moulded Case Switch, 600A, 600V AC, 3 Poles
Mfr # LLL36000S60X
Zoro # G4062664
Free Shipping & Returns
$4,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 600A
- Number of Poles 3
- Max. Wire Size 500 kcmil ( aluminium/copper )
- Min. Wire Size AWG 2/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LLL36000S60X
- Zoro # G4062664
- UPC # 785901123743
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil ( aluminium/copper ) |
Min. Wire Size | AWG 2/0 |
Height | 13.38 in |
Width | 5.51 in |
Depth | 6.61 in |
Details
Item | Powerpact Automatic Moulded Case Switch |
Voltage | 600V AC |
Amps | 600A |
Number of Poles | 3 |
Mounting Mode | unit mount |
Magnetic Tripping Current | 6600-6600 A |
Line Rated Current | 600 A |
Breaking Capacity Code | L |
Trip Unit Technology | magnetic |
Awg Gauge | AWG 2/0...500 kcmil aluminium/copper) |
Tightening Torque | 50-50 N.m 70-240 mm2² (AWG 2/0...500 kcmil) |
Terminal Identifier | AL600LS52K3 |
Circuit Breaker Type | L-Frame |
Short-Circuit Withstand | 125 kA 240 V UL 489 || 100 kA 480 V UL 489 || 50 kA 600 V UL 489 |
Product Or Component Type | automatic switch |
Electrical Connection | lugs line || lugs load |
Product Certifications | UL Listed || IEC || CSA |
[Ue] Rated Operational Voltage | 600 V AC |
Description
PowerPacT L-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction, use the same accessories, and offer the same connection possibilities as the L-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. For an overload or a short circuit, it must be protected by an upstream device. PowerPacT L-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This switch has lugs on both the line and load sides. This PowerPacT L, 600A, 3 pole, automatic switch has a short circuit withstand current rating of 50kA at 600VAC. PowerPacT L automatic switches comply to UL and CSA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- ANDERSON POWER PRODUCTS PP75 CONN RED (1300G3)
- NVENT HOFFMAN Clamping Nut Package, #10-32, Steel (APS1032CN)
- SQUARE D Handle Tie, 50 A, 120/240V AC, 1 Poles (HOM1HT)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- SQUARE D Handle Padlock Attch, 125A, .98inWx2.75inL (QO1PL)
- SQUARE D Panelboard Ground Bar Kit (PK27GTACU)
- SQUARE D Panelboard Solid Neutral (HCW8SN)
- SQUARE D Meter Socket Ringles, 200A, 600V AC, 1 Poles (UTH5213T)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- Square D Circuit Breaker & Panelboard Accessories