Shop All Power Distribution Blocks
Square D
Power distribution block, Linergy, terminal cover for 9080LBA361 blocks
Mfr # 9080LB13
Zoro # G100905455
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.09 in
- Length 2.31 in
- Mounting Snap-on
- Depth 0.22 in
- Material lexan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LB13
- Zoro # G100905455
- UPC # 785901529798
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 2.09 in |
Length | 2.31 in |
Depth | 0.22 in |
Height | 2.31 in |
Details
Item | Linergy power distribution block,termin |
Mounting | Snap-on |
Material | lexan |
Features | Mercury Free |
Range of Product | 9080LB |
Fixing Mode | snap-on |
Product or Component Type | cover |
Description
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. The clear plastic cover is used to cover the terminals of a power distribution. This cover is designed for a three pole 9080LBA361 block.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (MY2F-AC220/240)
- WIEGMANN Enclosure Window Kit, 11.5in. Hx8.5in. W (WAPWK0905NF)
- SQUARE D Switch, Selector, On/Off (9999SC22)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- SQUARE D Pwr Dist Block, 760A, 1P, 2AWG-500 MCM, 600V (9080LBC165208)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA165202)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 115A Cu, 90A Al, 600V (9080LBA161101)
- Square D Power Distribution Blocks