Shop All Power Distribution Blocks
Square D
Power distribution block, Linergy, terminal cover for 9080LBA263 or 9080LBC263 blocks
Mfr # 9080LB32
Zoro # G700905695
Sold in multiples of 5 for $60.50
$60.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.31 in
- Mounting Screw Type
- Length 3.38 in
- Depth 0.06 in
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080LB32
- Zoro # G700905695
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 3.31 in |
Length | 3.38 in |
Depth | 0.06 in |
Details
Item | Linergy power distribution block,termin |
Mounting | Screw Type |
Features | Mercury Free |
Product or Component Type | cover |
Fixing Mode | screwed |
Range of Product | 9080LB |
Description
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. The clear plastic cover is used to cover the terminals of a power distribution. This cover is designed for a two pole 9080LBA263 or 9080LBC263 block.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 250V - NEMA L6-15R (YGP030F)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA165112)
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 600V (9080LBC363106)
- SQUARE D Pwr Dist Block, 175A, 1P, 2/0-6AWG, 600VAC (9080LBA162104)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC362101)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- Square D Power Distribution Blocks & Terminal Blocks