Shop All Power Distribution Blocks
Square D
Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks
Mfr # 9080LB22
Zoro # G700948432
Sold in multiples of 5 for $52.45
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.88 in
- Length 2.75 in
- Mounting Screw Type
- Depth 0.06 in
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080LB22
- Zoro # G700948432
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 1.88 in |
Length | 2.75 in |
Depth | 0.06 in |
Details
Item | Linergy power distribution block,termin |
Mounting | Screw Type |
Features | Mercury Free |
Product or Component Type | cover |
Fixing Mode | screwed |
Range of Product | 9080LB |
Description
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. The clear plastic cover is used to cover the terminals of a power distribution. This cover is designed for a two pole 9080LBA262 or 9080LBC262 block.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, White (SWP126)
- C2G C2G 35Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - White (00491)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- SQUARE D Pwr Dist Block, 175A, 1P, 2/0-6AWG, 600VAC (9080LBA162104)
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC362101)
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- Square D Power Distribution Blocks & Terminal Blocks