Shop All Power Distribution Blocks
Square D
Power distribution block, Linergy, terminal cover for 9080LBA162 or 9080LBC162 blocks
Mfr # 9080LB21
Zoro # G900905518
Sold in multiples of 5 for $46.75
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.06 in
- Length 2.75 in
- Depth 0.06 in
- Mounting Screw Type
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080LB21
- Zoro # G900905518
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 1.06 in |
Length | 2.75 in |
Depth | 0.06 in |
Details
Item | Linergy power distribution block,termin |
Mounting | Screw Type |
Features | Mercury Free |
Product or Component Type | cover |
Range of Product | 9080LB |
Fixing Mode | screwed |
Description
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. The clear plastic cover is used to cover the terminals of a power distribution. This cover is designed for a one pole 9080LBA162 or 9080LBC162 block.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52F)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 40A, 600V AC, Indicating (LPJ-40SPI)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- SQUARE D Pwr Dist Block, 760A, 1P, 2AWG-500 MCM, 600V (9080LBC165208)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- SQUARE D Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC, Depth: 1.78 in (9080LBA162101)
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA165202)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- Square D Power Distribution Blocks