Shop All Power Distribution Blocks
Square D
Power distribution block, Linergy, 3 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V
Mfr # 9080LBA365112
Zoro # G0571061
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 4 to 500 kcmil (Copper or Aluminium)
- Secondary Connection/Pole 12
- Secondary Wire Range (AWG) AWG 14 to AWG 2 (Copper or Aluminium)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080LBA365112
- Zoro # G0571061
- UPC # 785901097525
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 3.13 in |
Width | 3.17 in |
Length | 5.5 in |
Overall Width | 3.17 in |
Overall Length | 5.5 in |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Maximum | 2 AWG |
For Line Aluminum Wire Size - Minimum | 4 AWG |
Overall Depth | 3.13 in |
For Line Copper Wire Size - Maximum | 500 kcmil |
For Line Copper Wire Size - Minimum | 4 AWG |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
For Load Aluminum Wire Size - Maximum | 2 AWG |
Wire Strip Length | Line 1.31 in; Load 0.75 in top; Load 1.19 in bottom |
Height | 5.5 in (139.70 mm) |
Wire Size | Line 1, AWG 4 to 500 kcmil, copper or aluminium; Load 12, AWG 14 to AWG 2, copper or aluminium |
Wire Stripping Length | Line: 1.31 in (33.27 mm); Load: 0.75 in (19.05 mm) for top connection; Load: 1.19 in (30.23 mm) for bottom connection |
Description
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This three pole block has one lug opening on the line (main) side and twelve lug openings on the load (branch) side. The line side lug is rated to accept one #4 to 500 kcmil copper or aluminum wire. The load side lug is rated to accept one #14 to 2 copper or aluminum wire. The lugs are made of aluminum. The lugs are rated for 380 amperes with copper wire and 310 amperes with aluminum wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 2P 3W 277VAC L7-20R BK/WT (HBL2333)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 277VAC L7-15R BK (HBL4760)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (8536SEO1V08H30)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 310A Al, 600V (9080LBA365106)
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- SQUARE D Power Distribution Block 600V 420A (9080LBA364101)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC162101)
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (MPDB67663)
- Square D Power Distribution Blocks & Terminal Blocks