Shop All Power Distribution Blocks
Square D
Power distribution block, Linergy, 3 pole, 1 line, 1 load, 150A Cu, 600V
Mfr # 9080LBC362101
Zoro # G0571089
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 18 to AWG 1/0 (Copper)
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) AWG 18 to AWG 1/0 (Copper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBC362101
- Zoro # G0571089
- UPC # 785901097655
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 2.88 in |
Depth | 1.78 in |
Width | 2.75 in |
Wire Strip Length | Line 0.75 in; Load 0.75 in |
Height | 2.88 in |
Wire Stripping Length | line: 0.75 in, load: 0.75 in |
Wire Size | Line 1, AWG 18 to AWG 1/0, copper; Load 1, AWG 18 to AWG 1/0, copper |
Description
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This three pole block has one lug opening on the line (main) side and one lug opening on the load (branch) side. The line side lug is rated to accept one #18 to 1/0 copper wire. The load side lug is rated to accept one #18 to 1/0 copper wire. The lugs are made of copper. The lugs are rated for 150 amperes with copper wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA361 blocks (9080LB13)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- SQUARE D Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (9080LBA2652021)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC162101)
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- Square D Power Distribution Blocks & Terminal Blocks